Vht DE1607 Chevy Orange - Red Engine Enamel
Mfr # S24-DE1607
Zoro # G904074173
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # S24-DE1607
- Zoro # G904074173
- Country of Origin China
- Category Engine Components
Description
VHT 550 Degree Fahrenheit (288 Degree Celsius) Engine Enamels are available in a wide range of colors, including exact match factory colors. All colors have excellent durability and superior heat and chemical resistance. They are specially formulated to withstand corrosion, rust, salt spray, chemicals and additives of today's gasoline blends and degreasers. VHT 550 Degree Fahrenheit (288 Degree Celsius) Engine Enamels are a unique blend of urethane and ceramic resins, which produce a tough and long-lasting finish for engines, engine accessories or wherever a tough durable heat or chemical resistant finish is needed.
Features- Purpose - Enamel
- Color - Chevy Orange - Red
- Material Usage - Engine
- Container Type - Aerosol Spray Can
- Container Size - 12 Oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting Heater Fitting, 84728 (84728)
- DAYCO 65-94 Numerous Applications Radiator Hose, 70647 (70647)
- MAIN FILTER UCC HYDRAULICS MX1518410 Replacement/Interchange Spin-On Filter (MF0057996)
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 1/bag (BLF-12B)
- VHT Grabber Green Lime Engine Enamel (S24-DE1641)
- VHT VHT VHTSP145 11 oz Clear Aerosol Can Gloss High-Temperature Engine Enamel (VHTSP145)
- ANCHOR INDUSTRIES ANCHOR ENGINE MOUNTS (9669)
- CTA MANUFACTURING GM OIL DRAIN PLUG TOOL (CTA8607)
- BAYCO Fluorescent Lamp Head, For 3XKJ4 (SL-200)
- VEMO Boost Pressure Control Valve (V10-63-0037-1)
- SKF Shaft Sleeve, Dia. 1.747 in. to 1.753 in. (99172)
- Vht Engine Components