Shop All Epoxy Coatings & Sealers
This Product is Discontinued
Vht
Flameproof Coating, Yellow, Flat (Discontinued)
Mfr # ESP108000
Zoro # G0345810
This Product is Discontinued
Key Features
- Sub-Category Conventional Spray Paints
- Color Family Yellows
- Color Yellow
- Finish Flat
- Exposure Conditions Extreme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vht
- MFR # ESP108000
- Zoro # G0345810
- UPC # 010155001081
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Container Size | 11 oz |
Description
Flameproof Coating, Surface Material Metal, Steel, Surface Texture Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 2,000 Degrees F, Base Type Solvent, Color Yellow, Coverage Area 12 sq ft/can, Container Size 11 oz, Sub Brand Flameproof, Dry Time 1 to 3 hr, Color Family Yellows, Container Type Aerosol, Application Method Spray, Coating Type Heat Resistant Coating, Exposure Conditions Extreme, Finish Flat, For Use On Exhaust Systems, Headers, Inside Heads, Piston Domes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.