Shop All Epoxy Coatings & Sealers
Vht
Flameproof Coating, White, Flat
Mfr # ESP118000
Zoro # G0345829
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conventional Spray Paints
- Color Family Whites
- Color White
- Finish Flat
- Exposure Conditions Extreme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # ESP118000
- Zoro # G0345829
- UPC # 010155001180
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Container Size | 11 oz |
Description
Flameproof Coating, Surface Material Metal, Steel, Surface Texture Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 2,000 Degrees F, Base Type Solvent, Color White, Coverage Area 12 sq ft/can, Container Size 11 oz, Sub Brand Flameproof, Dry Time 1 to 3 hr, Color Family Whites, Container Type Aerosol, Application Method Spray, Coating Type Heat Resistant Coating, Exposure Conditions Extreme, Finish Flat, For Use On Exhaust Systems, Headers, Inside Heads, Piston Domes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKKENS LV650 SRA (480614)
- PURDY Mini Paint Roller Frame, Cageless, Rubber Handle, 4-1/2", 6-1/2" Rollers (14A770024)
- DEFT 12 Oz. Clear Lacquer Sanding Sealer (DFT015/54)
- RUST-OLEUM Rubberized Undercoating, Black, 15 oz (248656)
- VHT Flameproof Coating, Red, Flat (ESP109000)
- VHT Flameproof Coating, Black, Flat (ESP102000)
- VHT Flameproof Coating, Aluminum, Flat (ESP117000)
- VHT Flameproof Coating, Orange, Flat (ESP114000)
- VHT Flameproof Coating, Cast Iron, Flat (ESP998000)
- VHT Flameproof Coating, Gray, Flat (ESP100000)
- FLECTO 12 oz Tub-N-Tile Epoxy Spray, White (20066247201)
- Vht Epoxy Coatings & Sealers