Vht

Flameproof Coating, Cast Iron, Flat


original price: $16.59
14% off
new price: $14.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Conventional Spray Paints
  • Color Family Aluminum / Metallic
  • Finish Flat
  • Exposure Conditions Extreme
  • Dry Time 1 to 3 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 11 oz

Description

Flameproof Coating, Surface Material Metal, Steel, Surface Texture Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 2,000 Degrees F, Base Type Solvent, Color Cast Iron, Coverage Area 12 sq ft/can, Container Size 11 oz, Sub Brand Flameproof, Dry Time 1 to 3 hr, Color Family Aluminum / Metallic, Container Type Aerosol, Application Method Spray, Coating Type Heat Resistant Coating, Exposure Conditions Extreme, Finish Flat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.