Shop All Automotive Coatings
Vht
Automotive Coating, Black, 11 oz
Mfr # ESP670007
Zoro # G208396773
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 11 oz
- Container Type Aerosol Can
- Standards OSHA
- Flammability Flammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # ESP670007
- Zoro # G208396773
- UPC # 010155006703
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 11 oz |
Details
Item | Automotive Coating |
Color | Black |
Container Type | Aerosol Can |
Standards | OSHA |
Flammability | Flammable |
Sheen | Gloss |
Dry Time Tack Free | 30 min |
Base Type | Solvent |
Paint Dispensing Style | Upright |
Coverage Area | 12 to 14 sq ft |
Sub Brand | Roll Bar & Chassis |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Rust Resistant, Salt Resistant |
Resin Type | Epoxy |
Heat Resistant | Yes |
Coating Application | Chassis; Equipment; Frames; Shop Racks; Tools; Trailers |
Maximum Temperature Resistance | 250 Degrees F |
Finish Texture | No Texture |
Compatible Surface Material | Metal, Plastic |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Epoxy, Color Black, Container Size 11 oz, Coverage Area 12 to 14 sq ft, Sub Brand Roll Bar & Chassis, Paint Dispensing Style Upright, Coating Application Chassis; Equipment; Frames; Shop Racks; Tools; Trailers, Container Type Aerosol Can, Dry Time Tack Free 30 min, Flammability Flammable, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Filter Element, Stage 1 (HAF-6)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Yellow, Solvent -Based (2348838V)
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-3)
- SEAL-ONCE 1 QT NANO Penetrating Wood Sealer (SO6214)
- VHT Base Coat/ Sandable/ Scratch Filler Primer, Light Gray, 12 Ounce Aerosol Can, Single (DAP1700)
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Black Hot Rod Primer, 12 Ounce Aerosol Can (DAP1698)
- VHT Base Coat/ Engine Enamel Primer, Light Gray, 11 Ounce Aerosol Can, Single (SP148)
- VHT Base Coat/ Sandable Primer, White Primer, 12 Ounce Aerosol Can, Single (DAP1689)
- VHT Base Coat/ Adhesion Promoter, Clear Primer, 11 Ounce Aerosol Can, Single (CP199)
- VHT Paintable Rubberized, Black, 16 Ounce Aerosol Can, Single (UC101)
- 3M 16 oz. Rubberized Undercoating 6PK (03584)
- Vht Automotive Paints & Primers