Shop All Automotive Coatings
Vht
Automotive Coating, Black, 1 ct
Mfr # ESPB10200
Zoro # G408396832
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 1 ct
- Standards OSHA
- Coating Application Exhaust Systems; Headers; Inside Heads; Piston Domes
- Finish Texture No Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vht
- MFR # ESPB10200
- Zoro # G408396832
- UPC # 010155000756
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 ct |
Details
Item | Automotive Coating |
Color | Black |
Standards | OSHA |
Coating Application | Exhaust Systems; Headers; Inside Heads; Piston Domes |
Finish Texture | No Texture |
Maximum Temperature Resistance | 2,000 Degrees F |
Resin Type | Ceramic |
Compatible Surface Material | Metal |
Heat Resistant | Yes |
Base Type | Solvent |
Coverage Area | 12 to 14 sq ft |
Sub Brand | High Temperature Plastic Paint |
Includes | Clear Coat, Paint, Primer, Surface Preparation |
Features | Extend the Life of any Surface Exposed to Extremely High Temperatures |
Sheen | Flat |
Flammability | Not Available |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture No Texture, Resin Type Ceramic, Color Black, Container Size 1 ct, Coverage Area 12 to 14 sq ft, Sub Brand High Temperature Plastic Paint, Paint Dispensing Style Not Applicable, Coating Application Exhaust Systems; Headers; Inside Heads; Piston Domes, Features Extend the Life of any Surface Exposed to Extremely High Temperatures, Flammability Not Available, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 2" Straight Paint Brush, Plastic Handle (80302)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Pink, Water -Based (264702)
- MODERN MASTERS 1 Gal Modern Masters ME707 Snowflake WB Decorative Metallic Paint (ME707)
- DEVILBISS Deicant Refill (DAD-1)
- VHT Base Coat/ Sandable/ Scratch Filler Primer, Light Gray, 12 Ounce Aerosol Can, Single (DAP1700)
- VHT PAINT Base Coat/ Scratch Filler Primer; Red Oxide Primer; 11 Ounce Aerosol Can; Single (FP102)
- VHT Sandable Primer, For Use On Metal/ Wood and Fiberglass, Black Hot Rod Primer, 12 Ounce Aerosol Can (DAP1698)
- VHT Base Coat/ Self-Etching Primer, For Use On Bare Metal/ Aluminum and Fiberglass, 12 Ounce Aerosol Can (DAP1690)
- VHT Base Coat/ Sandable Primer, White Primer, 12 Ounce Aerosol Can, Single (DAP1689)
- VHT Paintable Rubberized, Black, 16 Ounce Aerosol Can, Single (UC101)
- TRANSTAR AUTOBODY TECHNOLOGY 20oz AMBER RUSTPROOFING SPRAY, Can (60-4423)
- Vht Automotive Paints & Primers