Shop All Chemical Resistant Gloves
This Product is Discontinued
Vguard
Neoprene Coated Latex Blue/Yellow Chemical Resistant Gloves Flock Lined, 12" Straight Cuff, PK 288 (Discontinued)
Mfr # C37B610
Zoro # G104650382
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Blue Yellow
- Size X-Large
- Glove Thickness 28.0 MIL
- Length 12in
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # C37B610
- Zoro # G104650382
- UPC # 810052975047
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | X-Large |
Length | 12in |
Details
Item | Chemical Glove |
Color | Blue Yellow |
Glove Thickness | 28.0 MIL |
Material | Neoprene |
Special Features | Superior resistance to a broad range of toxic and corrosive chemicals |
Description
Blue / Yellow Neoprene Coated Latex Chemical Gloves provide extra protection and durability for demanding applications. Neoprene offers superior resistance to a broad range of toxic and corrosive chemicals with latex offering greater flexibility. Unique dipping process combines neoprene over latex for increased protection against a wide range of chemicals. Two-tone safety feature shows wear areas-- replace when yellow shows through the blue. Size X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.