Shop All General Purpose Gloves
This Product is Discontinued
Vguard
Natural Medium Weight 2-Sided PVC Dot Knit Gloves 25DZ/CS- Ladies', PK 600 (Discontinued)
Mfr # SKVG500L
Zoro # G804650309
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Natural
- Length 9.5in
- Features Breathable for all-day wear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # SKVG500L
- Zoro # G804650309
- UPC # 810052974385
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Length | 9.5in |
Details
Item | Dot Knit Glove |
Color | Natural |
Features | Breathable for all-day wear |
Description
Natural Medium Weight 2-Sided PVC Dot Knit Gloves are a cotton/polyester blend that are breathable for all-day wear. They are economical, flexible and latex free. Use as additional protection when working in the warehouse or as a thermal liner in cold-weather conditions. Size Ladies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.