Shop All Disposable Gloves
Vguard
A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, X-Large, 500 PK, Blue
Mfr # A3CH24
Zoro # G404650358
product price: $128.99
/pk 500, $0.26/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Color Blue
- Material Latex
- Palm Thickness 11 mil
- Length 12in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A3CH24
- Zoro # G404650358
- UPC # 810052971261
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | X-Large |
Length | 12in |
Details
Item | Industrial Glove |
Color | Blue |
Material | Latex |
Palm Thickness | 11 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | A3CH2 |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 14 MIL |
Finger Thickness | 14 mil |
Features | Extended Cuff |
Description
Blue Latex Industrial Gloves provide all purpose protection. Latex material fits around hand for superior comfort and dexterity. 12" extended cuff. Size X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, XL (LUX-SSETPBK-YXL)
- NMC Caution Chemical Storage Area Sign, C431RB (C431RB)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- FLORSHEIM Oxford Shoes, Comp, Mn, 12D, PR (FS2400)
- VGUARD A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, Large, 500 PK, Blue (A3CH23)
- VGUARD A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Large, 1000 PK, Cream (A33A13)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Medium, 2000 PK, Blue (A14C12)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue (A1DH14)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A11A11)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A19A31)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FP-N-100-XS-BLE)
- Vguard Disposable Gloves