Shop All Disposable Gloves
Vguard
A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Large, 1000 PK, Cream
Mfr # A33A13
Zoro # G504650289
product price: $57.99
/pk 1000, $0.06/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Latex
- Palm Thickness 4 mil
- Length 9.5in
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A33A13
- Zoro # G504650289
- UPC # 810052971070
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | Large |
Length | 9.5in |
Details
Item | Industrial Glove |
Color | Cream |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | A33A1 |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 5.0 MIL |
Finger Thickness | 5 mil |
Description
Cream Latex Industrial Gloves provide all purpose protection. Latex material fits around hand for superior comfort and dexterity. Size Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Red (471)
- RUBBERMAID Floor Safety Sign, Caution, Eng/Sp/Fr, 25 in H, 13 in W, Polypropylene, Rectangle, FG9S0900YEL (FG9S0900YEL)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-10)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 9,799LG2, PR (R-840VP)
- VGUARD A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A33A11)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, M, 2000 PK, Clear (A63C12)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A16A32)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A18A12)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Blue (A1DH13)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Small, 2000 PK, Blue (A14C10)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A16A11)
- Vguard Disposable Gloves