Shop All Disposable Gloves
Vguard
A32A1, Industrial Glove, 3.1 mil Palm, Latex, Powdered, Large, 1000 PK, Cream
Mfr # A32A13
Zoro # G104650337
product price: $48.75
/pk 1000, $0.05/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Latex
- Palm Thickness 3.1 mil
- Length 9.5in
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A32A13
- Zoro # G104650337
- UPC # 810052971988
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | Large |
Length | 9.5in |
Details
Item | Industrial Glove |
Color | Cream |
Material | Latex |
Palm Thickness | 3.1 mil |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Disposable Glove Type | Industrial Grade |
Series | A32A1 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4.5 mil |
Thickness | 4.5 MIL |
Texture | Smooth Texture |
Description
Cream Latex Industrial Gloves provide all purpose protection. Latex material fits around hand for superior comfort and dexterity. Size Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XL (MCHL572XL)
- BRADY Raised Panel Label, White, Labels/Roll: 510 (B30EP-172-593-WT)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, L, 100 PK (C523)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-HI_12x18 (T1-1096-HI_12x18)
- VGUARD A18A1, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A18A12)
- VGUARD A22A1, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powdered, X-Large, 1000 PK, Clear (A22A14)
- VGUARD A11A3, Nitrile Exam Gloves, 2.2 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A11A34)
- VGUARD A18A1, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- VGUARD A33A1, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A33A11)
- VGUARD A21A5, Vinyl Exam Gloves, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (FFE-775-M)
- Vguard Disposable Gloves