Shop All Disposable Gloves
Vguard
A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, X-Large, 1000 PK, Blue
Mfr # A23A24
Zoro # G004650345
product price: $34.95
/pk 1000, $0.03/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Palm Thickness 2.8 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A23A24
- Zoro # G004650345
- UPC # 810052972527
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | X-Large |
Length | 9.5in |
Details
Item | Industrial Glove |
Color | Blue |
Material | Vinyl |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | A23A2 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 3 mil |
Thickness | 3.0 MIL |
Texture | Smooth Texture |
Description
Blue Vinyl Industrial Gloves resist abrasions, cuts and punctures while offering a comfortable fit and feel. FDA Compliant for foodservice applications. Size X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.094in Dia x 1in White (B33-94-2-342-2)
- ZING No Parking Any Time Sign, 18X12", Aluminum, 2268 (2268)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Blue (A23A22)
- VGUARD A33A1, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A33A11)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (A21A14)
- VGUARD A1DH1, Nitrile Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue (A1DH14)
- VGUARD A19A3, Nitrile Exam Gloves, 6.3 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A19A31)
- VGUARD A11A3, Nitrile Exam Gloves, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- SAS SAFETY Derma-Max Powder-Free Exam Grade Disposable Gloves - 8 Mil - Medium, 50PK (6607-40)
- Vguard Disposable Gloves