Shop All Disposable Gloves
Vguard
A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, X-Large, 1000 PK, Cream
Mfr # A21A54
Zoro # G904650278
product price: $44.29
/pk 1000, $0.04/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Vinyl
- Palm Thickness 4.3 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A21A54
- Zoro # G904650278
- UPC # 850001981224
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | X-Large |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Cream |
Material | Vinyl |
Palm Thickness | 4.3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A21A5 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4.3 mil |
Thickness | 4.3 MIL |
Texture | Smooth Texture |
Description
Cream Vinyl Exam Gloves resist abrasions, cuts and punctures while offering a comfortable fit and feel. FDA Compliant. Size X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size L (GL601L)
- PYRAMEX Grain Goatskin Driver with Keystone Thumb, Unlined, Size XL, 12PK (GL3001KXL)
- CDD Rigid Key Tags (Box Of 500) Pk (400)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Large, 1000 PK, Cream (A21A53)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Cream (A21A52)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- VGUARD A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Medium, 1000 PK, Cream (A33A12)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A21A12)
- VGUARD A32A1, Industrial Glove, 3.1 mil Palm, Latex, Powdered, Large, 1000 PK, Cream (A32A13)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 10 PK, Lavender (NGPF7001-V)
- Vguard Gloves & Hand Protection