Shop All Disposable Gloves
Vguard
A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Large, 1000 PK, Cream
Mfr # A21A53
Zoro # G404650327
product price: $44.25
/pk 1000, $0.04/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Vinyl
- Palm Thickness 4.3 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A21A53
- Zoro # G404650327
- UPC # 850001981194
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Large |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Cream |
Material | Vinyl |
Palm Thickness | 4.3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A21A5 |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 4.3 MIL |
Finger Thickness | 4.3 mil |
Texture | Smooth Texture |
Description
Cream Vinyl Exam Gloves resist abrasions, cuts and punctures while offering a comfortable fit and feel. FDA Compliant. Size Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Trespassing Sign, D81AB (D81AB)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- DUPONT Collared Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB120SBUXL002500)
- LYLE Danger Sign, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0523-ND_10X7 (LCU4-0523-ND_10X7)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Cream (A21A52)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, X-Large, 1000 PK, Blue (A23A24)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 2000 PK, Blue (A14C11)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A16A12)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A1EA22)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (6110PFM)
- Vguard Disposable Gloves