Shop All Disposable Gloves
Vguard
A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear
Mfr # A21A13
Zoro # G2709328
product price: $39.25
/pk 1000, $0.04/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A21A13
- Zoro # G2709328
- UPC # 850001981071
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Vinyl Exam Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A21A1 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4 mil |
Description
Vinyl Exam Glove, Powder-Free, 100CT, Clear, Medical Grade, Non-Sterile, Used in both medical and non-medical settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size L (20-9-1571-7-11)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (14473)
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A21A12)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (A21A14)
- VGUARD A22A1, Industrial Glove, 2.8 mil Palm, Vinyl, Powdered, Medium, 1000 PK, Clear (A22A12)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A18A12)
- VGUARD A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Large, 1000 PK, Cream (A33A13)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (A23A11)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 200 PK, Black (FP-FMN100449)
- Vguard Disposable Gloves