Shop All Disposable Gloves
Vguard
A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Orange
Mfr # A1EA61
Zoro # G905626104
product price: $85.79
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A1EA61
- Zoro # G905626104
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | Small |
Length | 9.5 |
Details
Item | Exam Glove |
Color | Orange |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A1EA6 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 6 mil |
Thickness | 6.0 MIL |
Features | Puncture Resistant |
Description
High Visibility Orange Nitrile Exam Gloves provide protection against chemicals and abrasives. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size Small, 100 gloves per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Non-Potable Water Not For Drinking Sign, Landscape, 10PK (OS-NS-D-35-L-15094-10PK)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, S, 720 PK, White (FC-N-S)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Orange (A1EA63)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A21A13)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A11A34)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue (A1DH14)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 2000 PK, Blue (A14C11)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A1EA21)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Green (AMXGWGN46100)
- Vguard Gloves & Hand Protection