Shop All Disposable Gloves
Vguard
A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Orange
Mfr # A1EA62
Zoro # G105626102
product price: $85.79
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A1EA62
- Zoro # G105626102
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | Medium |
Length | 9.5 |
Details
Item | Exam Glove |
Color | Orange |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A1EA6 |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 6.0 MIL |
Features | Puncture Resistant |
Finger Thickness | 6 mil |
Description
High Visibility Orange Nitrile Exam Gloves provide protection against chemicals and abrasives. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size Small, 100 gloves per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, White/Black (GWHBLK500)
- KAPPLER Zytron 300 Coverall, Tan, 2X/3X, 6PK (Z3H428TN2X3X)
- ANSELL ActivArmr Canvas Storage Glove Bag, Cotton, 11 in, Brass Buckle, Protect Electrical Gloves (96-001)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Orange (A1EA64)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (A21A14)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Orange (A1EA63)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Blue (A23A22)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A11A32)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (A23A11)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, M, 100 PK, Beige (56814)
- Vguard Disposable Gloves