Shop All Disposable Gloves
Vguard
A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue
Mfr # A1EA21
Zoro # G305626100
product price: $89.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A1EA21
- Zoro # G305626100
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | Small |
Length | 9.5 |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A1EA2 |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 6.0 MIL |
Finger Thickness | 6 mil |
Features | Puncture Resistant |
Description
Blue Nitrile Exam Gloves provide protection against chemicals and abrasives. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size Small, 100 gloves per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Replacement Bowl, Stainless Steel (SP90)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4" Length (SHOOK4)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (51WHR)
- VIKING Open Road 150D Suit - Black (2900BK-L)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A1EA23)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A16A32)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A16A14)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, XL, 2000 PK, Clear (A63C14)
- VGUARD A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A33A11)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Blue (A1DH13)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (93-243)
- Vguard Disposable Gloves