Shop All Disposable Gloves
Vguard
A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue
Mfr # A1EA23
Zoro # G905626098
product price: $89.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A1EA23
- Zoro # G905626098
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | Large |
Length | 9.5 |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A1EA2 |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 6.0 MIL |
Features | Puncture Resistant |
Finger Thickness | 6 mil |
Description
Blue Nitrile Exam Gloves provide protection against chemicals and abrasives. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size Small, 100 gloves per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 129498 (129498)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- NATIONAL MARKER CO Caution Watch Out Forklift Trucks Sign- Rigid Plastic 10H X 14W (C215RB)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A1EA21)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A16A11)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- VGUARD A31A1, Exam Glove, 4.5 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A31A11)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 2000 PK, Blue (A14C13)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A23A13)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, L, 100 PK, White (62008)
- Vguard Gloves & Hand Protection