Shop All Disposable Gloves
Vguard
A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue
Mfr # A1DH14
Zoro # G404650303
product price: $94.85
/pk 500, $0.19/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Color Blue
- Material Nitrile
- Palm Thickness 7.8 mil
- Length 12in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A1DH14
- Zoro # G404650303
- UPC # 810052973067
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | X-Large |
Length | 12in |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Palm Thickness | 7.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A1DH1 |
Features | Extended Cuff |
Thickness | 8.7 MIL |
Finger Thickness | 8.7 mil |
Description
Blue Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. 12" extended cuff. Size X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL47P)
- SIGNMISSION OSHA Sign 1. Read & Understand Operation Manual 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-SI-D-35-L-11422-10PK)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23024 (A-1218-23024)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Orange (A1EA62)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A11A34)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, L, 2000 PK, Clear (A63C13)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A19A32)
- VGUARD A32A1, Industrial Glove, 3.1 mil Palm, Latex, Powdered, Large, 1000 PK, Cream (A32A13)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Orange (A1EA64)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA334702)
- Vguard Gloves & Hand Protection