Shop All Disposable Gloves
Vguard
A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Blue
Mfr # A1DH13
Zoro # G204650374
product price: $94.85
/pk 500, $0.19/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 7.8 mil
- Length 12in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A1DH13
- Zoro # G204650374
- UPC # 810052973036
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Large |
Length | 12in |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Palm Thickness | 7.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A1DH1 |
Thickness | 8.7 MIL |
Features | Extended Cuff |
Finger Thickness | 8.7 mil |
Description
Blue Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. 12" extended cuff. Size Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Visor Clip, Black, Aluminum (30054100)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 3.0" S (ALU-RED-76ST-KA6PK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UGN)
- MIGHTY LINE Pedestrian Crossing Floor Sign, Floor Ma, PEDESTRIANCROSSING24 (PEDESTRIANCROSSING24)
- VGUARD A1DH1, Nitrile Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue (A1DH14)
- VGUARD A3CH2, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, Large, 500 PK, Blue (A3CH23)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A16A11)
- VGUARD A16A1, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A16A14)
- VGUARD A31A1, Latex Exam Gloves, 4.5 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A31A11)
- VGUARD A19A3, Nitrile Exam Gloves, 6.3 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A19A34)
- GE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GG622XL)
- Vguard Disposable Gloves