Shop All Disposable Gloves
Vguard
A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black
Mfr # A19A34
Zoro # G404650259
product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Color Black
- Material Nitrile
- Palm Thickness 6.3 mil
- Length 9.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A19A34
- Zoro # G404650259
- UPC # 810052972640
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | X-Large |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Black |
Material | Nitrile |
Palm Thickness | 6.3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A19A3 |
Sterile/Non-Sterile | Non-Sterile |
Features | Puncture Resistant |
Finger Thickness | 7 mil |
Thickness | 7.0 MIL |
Description
Black Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Dark color hides dyes, inks and stains. Size X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 24X24 Waist Lth Apron (4124)
- MECHANIX WEAR Mechanics Gloves, S, Black/Yellow, Spandex (CG40-75-008)
- BOLLE SAFETY Safety Glasses, Clear Anti-Static (40040)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Z25 (466Z25)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A19A33)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A19A31)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A19A32)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Orange (A1EA63)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A11A32)
- VGUARD A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A33A11)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (6010S)
- Vguard Gloves & Hand Protection