Shop All Disposable Gloves
Vguard
A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black
Mfr # A19A33
Zoro # G504650302
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6.3 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A19A33
- Zoro # G504650302
- UPC # 810052972619
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Large |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Black |
Material | Nitrile |
Palm Thickness | 6.3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A19A3 |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 7.0 MIL |
Finger Thickness | 7 mil |
Features | Puncture Resistant |
Description
Black Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Dark color hides dyes, inks and stains. Size Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (39-122)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Aluminum, Eye Wash Station Bilingual, Landscape (OS-EM-A-1824-L-10317)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N160G/XL)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A19A32)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A19A31)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Black (A19A34)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A21A12)
- VGUARD A16A7, DISPOSABLE GLOVE, 5mil Palm, Nitrile, Powder-Free, XL, 1000 PK, GREEN (A16A74)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Blue (A23A22)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XXL, 500 PK, Violet Blue (SEC-375-XXL)
- Vguard Disposable Gloves