Shop All Disposable Gloves
Vguard
A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue
Mfr # A18A14
Zoro # G904650346
product price: $60.49
/pk 1000, $0.06/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3.5 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A18A14
- Zoro # G904650346
- UPC # 810052970653
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | X-Large |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A18A1 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4 mil |
Thickness | 4.0 MIL |
Features | Extended Cuff |
Description
Blue Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comofrtable fit and feel. Size X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- THOROGOOD SHOES Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 115D)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB2-01-R3)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R20)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A18A13)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A18A12)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 2000 PK, Blue (A14C11)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A16A12)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XL, 50 PK, Purple (XL)
- Vguard Gloves & Hand Protection