Shop All Disposable Gloves
Vguard
A16A7, DISPOSABLE GLOVE, 5mil Palm, Nitrile, Powder-Free, XL, 1000 PK, GREEN
Mfr # A16A74
Zoro # G208353134
product price: $46.25
/pk 1000, $0.05/ea
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size X-LARGE
- Color GREEN
- Disposable Glove Material NITRILE
- Material Nitrile
- Palm Thickness 5mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A16A74
- Zoro # G208353134
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | X-LARGE |
Size | XL |
Length | MIN 240MM |
Width | 115 ± 5MM |
Details
Item | DISPOSABLE GLOVE |
Color | GREEN |
Disposable Glove Material | NITRILE |
Material | Nitrile |
Palm Thickness | 5mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A16A7 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 5 mil |
Finish | FULL TEXTURE |
Application | DENTAL, HEALTHCARE, LABORATORY, HOME, FOODSERVICE, MANUFACTURIG, VET AND JANITORIAL |
Description
5mil Green Nitrile PF Exam Gloves 10/100 XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 332 Series, 10PK (40651-00000-10)
- IRONCAT Welding Gloves, Goatskin Palm, L, PR (86552/L)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (BO500B-S)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Clear (A21A14)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A11A32)
- VGUARD A22A1, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powdered, X-Large, 1000 PK, Clear (A22A14)
- VGUARD A11A3, Nitrile Exam Gloves, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A23A13)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A21A12)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (BL-L)
- Vguard Gloves & Hand Protection