Shop All Disposable Gloves
Vguard
A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Black
Mfr # A16A35
Zoro # G304650366
product price: $73.25
/pk 900, $0.08/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4.5 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A16A35
- Zoro # G304650366
- UPC # 810052971865
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | X-Large |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Black |
Material | Nitrile |
Palm Thickness | 4.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A16A3 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 5.5 mil |
Features | Puncture Resistant |
Thickness | 5 MIL |
Description
Black Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Dark color hides dyes, inks and stains. Size XX-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR95)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0259-RD_7x5 (LCU3-0259-RD_7x5)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- NMC Danger Lockout Point Tag, Pk10 (LOTAG21)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A16A32)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- VGUARD A33A1, Industrial Glove, 4 mil Palm, Latex, Powder-Free, Medium, 1000 PK, Cream (A33A12)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A1EA24)
- VGUARD A1EA6, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Orange (A1EA61)
- VGUARD A31A1, Exam Glove, 4.5 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A31A11)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, Lavender (NGPF7003)
- Vguard Disposable Gloves