Shop All Disposable Gloves
Vguard
A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black
Mfr # A16A32
Zoro # G304650281
product price: $76.49
/pk 1000, $0.08/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4.5 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A16A32
- Zoro # G304650281
- UPC # 810052971773
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Medium |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Black |
Material | Nitrile |
Palm Thickness | 4.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A16A3 |
Sterile/Non-Sterile | Non-Sterile |
Features | Puncture Resistant |
Finger Thickness | 5.5 mil |
Thickness | 5 MIL |
Description
Black Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Dark color hides dyes, inks and stains. Size Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Full Body Harness, Vest Style, Universal (900-2)
- LYLE Garage No Parking Sign, 18" x 12, T1-1632-EG_12x18 (T1-1632-EG_12x18)
- PIG Filter, For PIG(R) Aerosol Can Recycler (DRM1265)
- FUEL STICKERS Water Only Sticker, Warning Label Sign for Jugs, Containers: Hvy-Dty, 6''x2'', 24PK (Z-6X2WTR-24PK)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Black (A16A35)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A18A14)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 2000 PK, Blue (A14C13)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, X-Large, 1000 PK, Blue (A23A24)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Blue (A1DH13)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- Vguard Gloves & Hand Protection