Shop All Disposable Gloves
Vguard
A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue
Mfr # A16A11
Zoro # G004650352
product price: $66.49
/pk 1000, $0.07/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4.5 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A16A11
- Zoro # G004650352
- UPC # 810052970264
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Small |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A16A1 |
Sterile/Non-Sterile | Non-Sterile |
Features | Extended Cuff |
Finger Thickness | 5 mil |
Description
Blue Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 00, Red, Sz 9, PR (CLASS 00 R 11)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, M (204B-21M)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9.5, M, PR (P89940)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, XL, 2000 PK, Clear (A63C14)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Medium, 2000 PK, Blue (A14C12)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A11A31)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A16A32)
- AMMEX Nitrile Disposable Gloves, 5 Palm, Nitrile, XL, 100 PK, Black (GPNB48100)
- Vguard Gloves & Hand Protection