Shop All Disposable Gloves
Vguard
A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Small, 2000 PK, Blue
Mfr # A14C10
Zoro # G204650350
product price: $97.69
/pk 2000, $0.05/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A14C10
- Zoro # G204650350
- UPC # 810052970530
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | X-Small |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A14C1 |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 3.5 mil |
Thickness | 3.2 MIL |
Features | Extended Cuff |
Description
Blue Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size X-Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (3AB57)
- THE BRUSH MAN Cotton Spray Sock, 12PK (SPRAY SOCK FB)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113347)
- LIFT SAFETY GRUNT Glove Brown Synthetic Leather with TPR Guards (GGT-17BRBRM)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Medium, 2000 PK, Blue (A14C12)
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Small, 2000 PK, Blue (A14C11)
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Large, 2000 PK, Blue (A14C13)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Blue (A23A22)
- VGUARD A21A5, Vinyl Exam Gloves, 4.3 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Cream (A21A52)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Blue (A1DH13)
- VALUGARDS Valugards Blue V, Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Blue (304362094)
- Vguard Gloves & Hand Protection