Shop All Disposable Gloves
Vguard
A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Medium, 2000 PK, Blue
Mfr # A14C12
Zoro # G204650299
product price: $97.69
/pk 2000, $0.05/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A14C12
- Zoro # G204650299
- UPC # 850001981767
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Medium |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A14C1 |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 3.2 MIL |
Finger Thickness | 3.5 mil |
Features | Extended Cuff |
Description
Blue Nitrile Exam Gloves protect hands from chemicals, abrasives and blood-borne pathogens. Durable, puncture-resistant nitrile for a comfortable fit and feel. Size Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152350)
- PIP Knit Gloves, L, Seamless Knit, PK12 (42-874)
- 3M DBI-SALA Harness and Vertical Lifeline Kit, Size: Universal (2104169)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, X-Small, 2000 PK, Blue (A14C10)
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Small, 2000 PK, Blue (A14C11)
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, X-Large, 2000 PK, Blue (A14C14)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A16A12)
- VGUARD A11A3, Nitrile Exam Gloves, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- VGUARD A18A1, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A18A14)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (48UN19)
- Vguard Disposable Gloves