Shop All Disposable Gloves
Vguard
A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue
Mfr # A11A11
Zoro # G404650273
product price: $47.19
/pk 1000, $0.05/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
- Length 9.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vguard
- MFR # A11A11
- Zoro # G404650273
- UPC # 850001981378
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Small |
Length | 9.5in |
Details
Item | Exam Glove |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | A11A1 |
Sterile/Non-Sterile | Non-Sterile |
Features | Extended Cuff |
Thickness | 3.5 MIL |
Finger Thickness | 3.5 mil |
Description
Blue Nitrile Exam Gloves protect hands from chemicals, chemotherapy drugs and blood-borne pathogens. Durable, puncture-resistant nitrile for a comofrtable fit and feel. Size Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV46)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 1 gal. (27711)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0123)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-13)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A11A13)
- VGUARD A16A7, DISPOSABLE GLOVE, 5mil Palm, Nitrile, Powder-Free, XL, 1000 PK, GREEN (A16A74)
- VGUARD A1EA2, Exam Glove, 5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A1EA23)
- VGUARD A3CH2, Industrial Glove, 11 mil Palm, Latex, Powder-Free, Large, 500 PK, Blue (A3CH23)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A16A13)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A21A12)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, Blue, 250 Pack (XC-310-L)
- Vguard Disposable Gloves