Shop All Work Pants and Shorts
Vf Workwear
Workwear Pants, Khaki, Size 42x34 In
Mfr # PT20KH 42 34
Zoro # G4851576
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 42 in
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # PT20KH 42 34
- Zoro # G4851576
- UPC # 763086889715
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Tag Size | 42 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 42 in ) |
Size (Max. Waist x Inseam) | ( 42 in x 34 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 34 in, Maximum Waist Size 42 in, Size 42 x 34 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, 3XL (7603400)
- BDG Leather Gloves, Cowhide Palm (40-9-173FT)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT519VP)
- VF WORKWEAR Workwear Pants, Khaki, Size 40x30 In (PT20KH 40 30)
- KISHIGO S-M, Lime, Class E, Mesh Pants (3117-S-M)
- GSS SAFETY ONYX Rip Stop Poly Insulated Winter Pant (8713-2XL/3XL)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- Vf Workwear Workwear and Protective Clothing