Shop All Work Pants and Shorts
Vf Workwear
Workwear Pants, Khaki, Size 40x34 In
Mfr # PT20KH 40 34
Zoro # G4851402
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 40 in
- Closure Type Zipper/Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # PT20KH 40 34
- Zoro # G4851402
- UPC # 883248644775
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Maximum Waist Size | 40 in |
Tag Size | 40 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 34 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 34 in, Maximum Waist Size 40 in, Size 40 x 34 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hydra-Cool™ Pole Climber System (221486)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111001)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77325-FR-M)
- 2W INTERNATIONAL Class 3 Contrast High Viz Vest, 2X-Large, Lime, Class 3 (7148C-3 2XL)
- VF WORKWEAR Workwear Pants, Khaki, Size 42x34 In (PT20KH 42 34)
- VF WORKWEAR Workwear Pants, Khaki, Size 40x30 In (PT20KH 40 30)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 38x32 (74273)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 30 30)
- Vf Workwear Workwear