Shop All Work Pants and Shorts
Vf Workwear
Workwear Pants, Khaki, Size 40x30 In
Mfr # PT20KH 40 30
Zoro # G4850763
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 40 in
- Closure Type Zipper/Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # PT20KH 40 30
- Zoro # G4850763
- UPC # 883248027905
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 30 in x 40 in ) |
Tag Size | 40 x 30 |
Maximum Waist Size | 40 in |
Size (Max. Waist x Inseam) | ( 40 in x 30 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 30 in, Maximum Waist Size 40 in, Size 40 x 30 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- CHILL-ITS BY ERGODYNE Headband, One Size, Terrycloth (6605)
- NMC Winding Road Arrow Left Sign (TM241K)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30R)
- VF WORKWEAR Workwear Pants, Khaki, Size 42x34 In (PT20KH 42 34)
- TAPCO 5785445 Individual Solar LED Barricade Light, Red, 3-Way On/Off Switch (5785445)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- CONDOR OUTDOOR PRODUCTS STEALTH OPERATOR PANTS, BLACK, 36X30 (610T-002-36-30)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 30/ 30 (TB0A1VA9D02)
- Vf Workwear Workwear