Shop All Work Pants and Shorts
Vf Workwear
Workwear Pants, Khaki, Size 32x34 In
Mfr # PT20KH 32 34
Zoro # G4851533
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Fits Waist Size 32 in
- Lining Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # PT20KH 32 34
- Zoro # G4851533
- UPC # 883248632574
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 32 in ) |
Size (Max. Waist x Inseam) | ( 32 in x 34 in ) |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Tan, Inseam 34 in, Maximum Waist Size 32 in, Size 32 x 34 In., Ankle Type Open, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1641-NA_14x10 (U4-1641-NA_14x10)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-XL)
- VF WORKWEAR Workwear Pants, Khaki, Size 42x34 In (PT20KH 42 34)
- VF WORKWEAR Workwear Pants, Khaki, Size 40x30 In (PT20KH 40 30)
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- Vf Workwear Workwear