Shop All Work Shirts
Vf Workwear
Short Slve, Khki, 65 per PET/35 per Ctn, L
Mfr # SP24KK SS L
Zoro # G4069143
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 40 1/2 in to 44 in
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # SP24KK SS L
- Zoro # G4069143
- UPC # 036394872589
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 40 1/2 in to 44 in |
Sleeve Length | 10 1/2 in |
Neck Size | 15-5/8 to 16-1/2 in |
Length | 32 3/8 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 1/2 in |
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Khaki, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT ProMax Coverall, XXL, 25 PK, White, Polyolefin, Zipper (IMPM10172X)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL110AF)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, L (7603400)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- CARHARTT Short Sleeve Button Down, Men's, Navy, L (105292-I26LREG)
- Vf Workwear Workwear and Protective Clothing