Shop All Work Shirts
Vf Workwear
Short Slv, Nvy, 65 per PET/35 per Ctn, XL
Mfr # SP24NV SS XL
Zoro # G3931085
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fits Chest Size 44 1/2 in to 48 in
- Fit Regular Fit
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # SP24NV SS XL
- Zoro # G3931085
- UPC # 036394069095
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 44 1/2 in to 48 in |
Sleeve Length | 10 3/4 in |
Neck Size | 16-1/2 to 17-1/2 in |
Length | 32 5/8 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 1/2 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Description
Short Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 10 3/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, 7" Width, Electrical Hazard Authorized, Landscape (OS-WS-D-57-L-12584)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-2X)
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 3X-Large, Lime, Class 2 (FR-M7048C-2 3XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- SUPPORTERSHOP Supportershop WCITS Italy Soccer T-shirt S (WCITS)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- Vf Workwear Work Shirts