Shop All Work Shirts
Vf Workwear
Short Slv, Blu, 65 per PET/35 per Ctn, M
Mfr # SL20WB SS M
Zoro # G4128162
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 35% Cotton, 65% Polyester
- Size M
- Fits Chest Size 36 1/2 in to 40 in
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # SL20WB SS M
- Zoro # G4128162
- UPC # 036394067930
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 36 1/2 in to 40 in |
Sleeve Length | 33-1/2 in |
Neck Size | 14-1/2 to 15-1/2 in |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 42 in |
Maximum Neck Size | 15.5 in |
Minimum Neck Size | 14.625 in |
Details
Item | Short Sleeve Uniform Shirt |
Color | Blue |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Pockets | 2 |
Features | Breathable Comfort, Stain Resistance, Strong Colors |
Gender | Men's |
Closure Type | Button |
Style | Work Shirt |
Type | Collared Work Shirt |
Pattern | Stripped |
Work Shirt Collar | Lay-Flat |
Application | Industrial |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Collar Style | Two Piece |
Description
Short Sleeve Uniform Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Blue, Sleeve Type Short, Sleeve Length 33-1/2 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- HESTRA Mechanics Gloves, L, Black/Tan (75030-701-09)
- EMERGENCY ZONE Water Tank, 15 gal. (341)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P36 (468P36)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- Vf Workwear Work Shirts