Shop All Work Shirts
Vf Workwear
Short Sleeve Shrt, Blu, PET/Cotton, 3XL
Mfr # SL20WB SS 3XL
Zoro # G4159784
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Fits Chest Size 52 1/2 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # SL20WB SS 3XL
- Zoro # G4159784
- UPC # 036394067985
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 52 1/2 in to 56 in |
Sleeve Length | 35 in |
Neck Size | 18-5/8 to 19-1/2 in |
Maximum Chest Size | 56 in |
Minimum Neck Size | 18.625 in |
Minimum Chest Size | 53 1/2 in |
Maximum Neck Size | 19.5 in |
Details
Item | Short Sleeve Uniform Shirt |
Color | Blue |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Pockets | 2 |
Features | Breathable Comfort, Stain Resistance, Strong Colors |
Gender | Men's |
Closure Type | Button |
Style | Work Shirt |
Type | Collared Work Shirt |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Pattern | Stripped |
Collar Style | Two Piece |
Application | Industrial |
Work Shirt Collar | Lay-Flat |
Description
Short Sleeve Uniform Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Blue, Sleeve Type Short, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9D)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (4VCL2)
- EDGE EYEWEAR Safety Glasses, Smoke Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB136VS)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, XL (J22168)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- CARHARTT Long Sleeve T-Shirt, Black, XLT (K126-BLK XLG TLL)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- Vf Workwear Work Shirts