Shop All Work Shirts
Vf Workwear
Short Sleeve Shrt, Blu, PET/Cotton, 2XL
Mfr # SL20WB SSLXXL
Zoro # G4850842
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 48 1/2 in to 52 in
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # SL20WB SSLXXL
- Zoro # G4850842
- UPC # 036394068098
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 48 1/2 in to 52 in |
Neck Size | 17-5/8 to 18-1/2 in |
Sleeve Length | 36-1/4 in |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 53 in |
Details
Item | Short Sleeve Uniform Shirt |
Color | Blue |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Pockets | 2 |
Features | Breathable Comfort, Stain Resistance, Strong Colors |
Gender | Men's |
Closure Type | Button |
Style | Work Shirt |
Type | Collared Work Shirt |
Collar Style | Two Piece |
Moisture-Wicking | Yes |
Application | Industrial |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Work Shirt Collar | Lay-Flat |
Pattern | Stripped |
Description
Short Sleeve Uniform Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Blue, Sleeve Type Short, Sleeve Length 36-1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- MIGHTY LINE Clear Protective Overlay, 6inx10in, PK100 (LABELPROT)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- GUARDIAN Guardian Parking Stop, 6Ft L (DH-PB-2)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- CARHARTT Rugged Flex Relaxed Fit Midweight Canvas Short-Sleeve Shirt, Seacliff, XL, REG (103555-GC0XLREG)
- Vf Workwear Workwear