Shop All Work Shirts
Vf Workwear
Short Sleeve Shrt, Blu, PET/Cotton, 2XL
Mfr # SL20WB SS XXL
Zoro # G4156731
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Fits Chest Size 48 1/2 in to 52 in
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # SL20WB SS XXL
- Zoro # G4156731
- UPC # 036394067978
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 48 1/2 in to 52 in |
Neck Size | 17-5/8 to 18-1/2 in |
Sleeve Length | 36-1/4 in |
Maximum Chest Size | 53 in |
Minimum Neck Size | 17.625 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 50 1/2 in |
Details
Item | Short Sleeve Uniform Shirt |
Color | Blue |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Pockets | 2 |
Features | Breathable Comfort, Stain Resistance, Strong Colors |
Gender | Men's |
Closure Type | Button |
Type | Short |
Style | Work Shirt |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Moisture-Wicking | Yes |
Application | Industrial |
Collar Style | Two Piece |
Pattern | Stripped |
Work Shirt Collar | Lay-Flat |
Description
Short Sleeve Uniform Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Blue, Sleeve Type Short, Sleeve Length 36-1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Calibration Gas, H2S, 58L (315-120001)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- 3M EAR Express Pod Plugs Single-Use Earplugs, Corded, 25 dB NRR, Yellow Plug Tips, Pair, 100PK (70071515194)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3XT (5574KH TL 3XL)
- Vf Workwear Work Shirts