Shop All Work Jackets & Coats
Vf Workwear
Shop Coat, No Insulation, Navy, XL
Mfr # KT30NV RG 48
Zoro # G4079336
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Size XL
- Fabric Weight 7.5 oz
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # KT30NV RG 48
- Zoro # G4079336
- UPC # 036394560578
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 43 3/4 in |
Fits Chest Size | 48 in |
Size-Body Type | Regular |
Minimum Chest Size | 48 in |
Garment Length | Knee Length |
Description
Shop Coat, Garment Type Coat, Length Type Knee, Gender Unisex, Style Shop Coat, Insulated for Cold Conditions No, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Length 43 3/4 in, Size-Body Type Regular, Size XL, Minimum Chest Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Card Holder, PK25 (RE40CUT3BX)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- HONEYWELL MILLER Vertical Lifeline, 50 ft., Blue, Gray (300L-Z7/50FTBL)
- RADIANS Radians Premium Goatskin Driver, Size XL (RWG4742XL)
- VF WORKWEAR Shop Coat, No Insulation, Navy, L (KT30NV RG 44)
- CARHARTT Men's Black Cotton Coat size 4XL (C003-BLK 4XL REG)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-XL (WJ261)
- BERNE Vest, Duck Workmans, Quilt Lined, 2XL, Reg (V812)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- TOUGH DUCK Duck Chore Jacket DKBR, L (WJ311)
- Vf Workwear Workwear and Protective Clothing