Shop All Work Shirts
Vf Workwear
Long Sleeved Shirt, Blue, 65 per PET/35 per Ctn, M
Mfr # SL10WB RG M
Zoro # G4961722
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material 35% Cotton, 65% Polyester
- Fabric Weight 4.25 oz
- Fits Chest Size 36 1/2 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # SL10WB RG M
- Zoro # G4961722
- UPC # 036394067596
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 36 1/2 in to 40 in |
Sleeve Length | 33 1/2 in |
Neck Size | 14-1/2 to 15-1/2 in |
Minimum Chest Size | 38 1/2 in |
Maximum Chest Size | 42 in |
Minimum Neck Size | 14.625 in |
Maximum Neck Size | 15.5 in |
Details
Item | Long Sleeve Shirt |
Color | Blue |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Pockets | 2 |
Features | Breathable Comfort, Stain Resistance, Strong Colors |
Gender | Men's |
Closure Type | Button |
Type | Long |
Style | Work Shirt |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Work Shirt Collar | Lay-Flat |
Application | Industrial |
Pattern | Stripped |
Moisture-Wicking | Yes |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Blue, Sleeve Type Long, Sleeve Length 33 1/2 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 42 in, Minimum Chest Size 38 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (19K992)
- GATEWAY SAFETY Gateway Safety 280334442 Pink Mirror & Gray Flex Parallax Safety Glasses (280334442)
- RUBBERMAID COMMERCIAL Closed Floor Sign, 25 in H, 11 in W, HDPE, Triangle, English, French, German, Spanish, FG611278YEL (FG611278YEL)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- 5.11 Taclite Pro Shirt, Tundra, L (72175)
- CARHARTT T-Shirt, Black, 3XLT (K87-BLK 3XL TLL)
- ELBECO Elbeco ELB-3732-M Shield Job Twill Collar Shirt; Navy - Medium (ELB-3732-M)
- Vf Workwear Work Shirts