Shop All Work Shirts
Vf Workwear
Long Sleeved Shirt, Blue, 65 per PET/35 per Ctn, L
Mfr # SL10WB RG L
Zoro # G3971527
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 40 1/2 in to 44 in
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # SL10WB RG L
- Zoro # G3971527
- UPC # 036394067589
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 40 1/2 in to 44 in |
Neck Size | 15-5/8 to 16-1/2 in |
Sleeve Length | 34 in |
Minimum Neck Size | 15.625 in |
Maximum Chest Size | 46 in |
Maximum Neck Size | 16.5 in |
Minimum Chest Size | 42 1/2 in |
Details
Item | Long Sleeve Shirt |
Color | Blue |
Material | 35% Cotton, 65% Polyester |
Fabric Weight | 4.25 oz |
Pockets | 2 |
Features | Breathable Comfort, Stain Resistance, Strong Colors |
Gender | Men's |
Closure Type | Button |
Type | Long |
Style | Work Shirt |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry |
Application | Industrial |
Moisture-Wicking | Yes |
Collar Style | Two Piece |
Pattern | Stripped |
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Color Blue, Sleeve Type Long, Sleeve Length 34 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Woven 150D Surveyor Vest, Green, Medium (V1010141U-M)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25)
- HEXARMOR Safety Glasses, VS250, Half-Frame, Anti-Fog Coating, TruShield S, Wraparound, Yellow Lens (11-15006-04)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, L (SP24NV SS L)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- VF WORKWEAR Short Slv, Khaki, 65 per PET/35 per Ctn, XL (SP24KK SS XL)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Tagless Tee - Large (CMN4761)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, M (S535BK RG M)
- Vf Workwear Workwear and Protective Clothing