Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 56In., Fisher Herringbone
Mfr # CC14HB RG 56
Zoro # G4851025
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 Regular
- Color Gray
- Material Cotton
- Fabric Weight 10 oz
- Inseam 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CC14HB RG 56
- Zoro # G4851025
- UPC # 036394425044
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 56 Regular |
Fits Chest Size | 56 in |
Fits Waist Size | 56 in |
Size - Numeric | 56 |
Maximum Waist Size | 54 1/2 in |
Maximum Chest Size | 56 in |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 56 in ) |
Size-Body Type | Regular |
Minimum Chest Size | 54 1/2 in |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Inseam 31 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Regular, Minimum Chest Size 54 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Gloves, X-Large, Gray, PR (9672XL)
- NEVS 3/4" wide x 500" Brown Labeling Tape (T-75-Brown)
- INCOM Glow-in-the-Dark Marking Tape, Circle (GTCL30)
- DIXON Mill Hose, Cam/Groove 2", 50ft., 1-Jacket (M20-50GAX)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- VF WORKWEAR Coverall, Chest 50In., Green (CT10SG RG 50)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH LN 44)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- Vf Workwear Coveralls & Overalls