Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 56In., Blue
Mfr # CC14PB RG 56
Zoro # G4851253
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 Regular
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31 1/2 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CC14PB RG 56
- Zoro # G4851253
- UPC # 036394651436
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 56 Regular |
Fits Waist Size | 56 in |
Fits Chest Size | 56 in |
Size - Numeric | 56 |
Tag Size | 54 1/2 x 31 1/2 |
Maximum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 56 in ) |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 54 1/2 in |
Maximum Waist Size | 54 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Inseam 31 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 54 1/2 in, Application Automotive, Maintenance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL (4620A)
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (XB131AR)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK-XL117)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- VF WORKWEAR Coverall, Chest 50In., Green (CT10SG RG 50)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- Vf Workwear Workwear