Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 52In., Navy
Mfr # CT10NV LN 52
Zoro # G2645036
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 Long
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 32 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10NV LN 52
- Zoro # G2645036
- UPC # 036394115983
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 52 Long |
Fits Chest Size | 52 in |
Fits Waist Size | 52 in |
Size - Numeric | 52 |
Maximum Height | 6 ft 3 in |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 52 in ) |
Maximum Chest Size | 52 in |
Tag Size | 50 1/2 x 32 |
Maximum Waist Size | 50 1/2 in |
Minimum Chest Size | 50 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Inseam 32 in, Size 2XL, Size - Numeric 52, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 50 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-GBLK-04-L)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- ULTRATECH Drum Spill Containment Pallet, 75 gal Spill Capacity, 4 Drum, 9000 lb., Polyethylene (9630)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex (EXO-MUG-02-S)
- VF WORKWEAR Coverall, Chest 50In., Gray (CT10CH RG 50)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- VF WORKWEAR Coverall, Chest 46In., Gray (CT10CH RG 46)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- PROPPER Coverall, Chest 37 to 38In., Tan (F51154622138R)
- Vf Workwear Workwear and Protective Clothing