Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 52In., Navy
Mfr # CC14NV LN 52
Zoro # G4842817
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 Long
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 33 1/2 in
- Closure Type Button, Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Workwear
- MFR # CC14NV LN 52
- Zoro # G4842817
- UPC # 036394559152
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 52 Long |
Fits Chest Size | 52 in |
Fits Waist Size | 52 in |
Tag Size | 50 1/2 x 33 1/2 |
Maximum Chest Size | 52 in |
Maximum Waist Size | 50 1/2 in |
Size - Numeric | 52 |
Size-Body Type | Tall |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 52 in ) |
Maximum Height | 6 ft 3 in |
Minimum Chest Size | 50 1/2 in |
Minimum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Inseam 33 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 50 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 5.5 (230-5.5W)
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- ARSENAL BY ERGODYNE Full Respirator Bag, Magnetic Zipper, Gray (5185)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- VF WORKWEAR Short Sleeve Coverall, 54 to 56In., Navy (CP40NV RG 3XL)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, L (07-755-L)
- Vf Workwear Coveralls & Overalls