Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 52In., Green
Mfr # CT10SG RG 52
Zoro # G4282275
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 Regular
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10SG RG 52
- Zoro # G4282275
- UPC # 036394433599
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 52 Regular |
Fits Waist Size | 52 in |
Fits Chest Size | 52 in |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 50 1/2 in |
Maximum Waist Size | 50 1/2 in |
Tag Size | 50 1/2 x 30 |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 52 in ) |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Size - Numeric | 52 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Inseam 30 in, Size 2XL, Size - Numeric 52, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 50 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD PowerWeld Welder's Beanie (PWBEANIE)
- NMC NOTICE COVER YOUR COUGH SIGN, , ESN535RB (ESN535RB)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Scrap Metal Only Sign With Symbol, Landscape (OS-NS-A-1824-L-18255)
- PORTWEST Class 3 FR Mesh Vest, XL (UFR24)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- VF WORKWEAR Coverall, Chest 50In., Green (CT10SG RG 50)
- VF WORKWEAR Coverall, Chest 46In., Gray (CT10CH RG 46)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- Vf Workwear Workwear and Protective Clothing