Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 52In., Fisher Herringbone
Mfr # CC14HB RG 52
Zoro # G4840902
product price: $49.35
/ea
$49.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 Regular
- Color Gray
- Material Cotton
- Fabric Weight 10 oz
- Inseam 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CC14HB RG 52
- Zoro # G4840902
- UPC # 036394425020
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 52 Regular |
Fits Chest Size | 52 in |
Fits Waist Size | 52 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 52 in ) |
Size - Numeric | 52 |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 50 1/2 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Maximum Waist Size | 50 1/2 in |
Maximum Chest Size | 52 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Inseam 31 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Regular, Minimum Chest Size 50 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, M (V70529.S-M)
- ANSELL VF, Glove, Sz9,784RK2, PR (11819VP)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10121267)
- OCCUNOMIX OccuNomix Neo Thumb/Wrist Wrap Navy, Extra Large, 400-015 (400-015)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- VF WORKWEAR Short Sleeve Coverall, 50 to 52In., Navy (CP40NV LN XXL)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- 2W INTERNATIONAL Chemical Suit, 2X-Large, Green (8035-SA 2XL)
- Vf Workwear Coveralls & Overalls